missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ Hyflex™ 11-948 Series Nitrotough™ N3500 Gloves Product Code.: 15354937
Add to basket

Ansell™ Hyflex™ 11-948 Series Nitrotough™ N3500 Gloves

Product Code. 15354937 Shop All Ansell Products
9
Click to view available options
Size:
7
8
9
10
This item is not returnable. View return policy

Product Code. 15354937

Brand: Ansell™ 11948090

Add to basket
Add to basket
This item is not returnable. View return policy

Used for fine tactile handling needing. Ansell HyFlex™ 11-948 Series Nitrotough™ N3500 Gloves provides very good protection against cuts.

  • Industrial multipurpose gloves
  • High Abrasion EN Level 4 (ANSI Level 4)
  • Offers good levels of cut, abrasion and oil resistance in various dip geometries
  • Liner is made from Ansell INTERCEPT TECHNOLOGY™ for excellent cut performance and comfort ISO Cut Level B
  • With FORTIX™ Technology for increased abrasion resistance
  • Good blade cut resistance and very good grip properties due to the nitrile micro finishing of the coating
  • Flexible and comfortable
  • Coating resistant to residual oils and greases present on handled parts

Applications:

  • Changing tools and dies
  • Inspection
  • Press injection molding
  • Production line support and maintenance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2010
Description Gauge: 13
Color Blue, Black
Exterior Finish 3/4 Dipped
Latex Free No
Material Nitrile
Product Type Industrial Gloves
Size 9
Style Construction: knitted
Temperature (English) Max. 104°F (Washing)
Temperature (Metric) Max 40°C (Washing)
Glove Cuff Style Safety
Liner Material Ansell INTERCEPT™ Technology
Packaging Type 12 pairs in a bag; 12 bags in a carton
Series 11-948
Length (English) 10.23 to 10.82 in.
Length (Metric) 260 to 275 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Hyflex™ 11-948 Series Nitrotough™ N3500 Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.