missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-651 Medium Duty Cut-Resistant Industrial Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Constructed with a seamless, 13-gauge liner
- Elastic knit wrist ensures comfort, dexterity and a secure fit
Specifications
Specifications
ANSI Abrasion Rating | ANSI 6 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Cuff Material | Elastic |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 9 |
EN388 Standard | 4X42C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'