missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Metal Stop-it Hose Clamp
Buerkle™ Metal Stop-it Hose Clamp can be used wherever the flow in hoses with liquids or gases needs to be regulated or stopped.
4.10 € - 10.90 €
Specifications
Type | Stop-It Hose Clamp |
---|---|
Material | Galvanized Steel, Aluminum |
Description | Extremely heat resistant and sturdy |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11911601
|
Buerkle™
8619-0510 |
10 mm O.D. Flexible Hoses |
4.10 €
Each |
In Stock
Log in to see stock. |
|||||
11921601
|
Buerkle™
8619-0515 |
15 mm O.D. Flexible Hoses |
6.55 €
Each |
In Stock
Log in to see stock. |
|||||
11931601
|
Buerkle™
8619-0520 |
20 mm O.D. Flexible Hoses |
7.10 €
Each |
In Stock
Log in to see stock. |
|||||
11941601
|
Buerkle™
8619-0530 |
30 mm O.D. Flexible Hoses |
10.90 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
- Galvanised steel and aluminum
- For flexible hoses with outer Ø up to 10mm, 15mm, 20mm and 30mm
- Ensure that the stop-it metal is extremly heat resistant and sturdy
- With the hose clip stop-it's knurled screw, a stepless, delicate flow regulation or complete stop of the flow are possible, even for existing hose connections
- The hose is compressed over a wide area against the sturdy steel hook in order to prevent it from being damaged
Specifications
Stop-It Hose Clamp | |
Galvanized Steel, Aluminum | |
Extremely heat resistant and sturdy |