missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ Vitoject™ 890 Gloves
Click to view available options
Size:
9
10
11
Description
- AQL < 0.65
- Loose fit allows heat-protecting gloves to be worn underneath
- Can be re-used after contamination with certain chemicals, after special cleaning process (please consult KCL Laboratories)
- Can be combined with chemical protective clothing
- Excellent low degradation
- Good resistance against polycyclic aromatic hydrocarbons (petrochemicals
Specifications
Specifications
Certifications/Compliance | IFA 1301115 |
Color | Black |
Latex Free | Yes |
Material | Viton |
Powdered | Powder Free |
Product Type | Gloves |
Size | 9 |
Thickness (Metric) | 0.7 cm |
Length (Metric) | 340-360 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction