missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ High-purity PFA-450 Tubing
Won’t crack under stress. Translucent, high-purity tubing offers superior surface smoothness and clarity
Brand: Masterflex™ MFLX06368-52
This item is not returnable.
View return policy
Description
- Ideal for pharmaceutical, biotechnology, environmental, semiconductor processing, food and beverage, autoanalyzer and nuclear applications
- Low extractables with deionized water and acids, high resistance to stress and cracking
- Resin is FDA-compliant (21 CFR 177.1550)
- Tubing is manufactured according to GMP
- Temperature range: -195 to 260°C (-320 to +500°F)
- Sterilize by Autoclave, ethylene oxide, gamma irradiation and dry heat
Specifications
PFA-450 Tubing | |
1/8 in. | |
PFA | |
6.4 mm | |
7.6 m | |
1.6 mm | |
-195°C | |
Autoclave, ethylene oxide, gamma irradiation and dry heat | |
600 psi | |
260°C |
Autoclavable | |
3 mm | |
1/4 in. | |
25 ft. | |
1/16 in. | |
-320°F | |
Cole-Parmer High-Purity PFA-450 Tubing | |
Translucent | |
500°F |