missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Cobalt™ N19 Nitrile Gloves

Product Code. 11670301
Click to view available options
Size:
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Multi-purpose nitrile gloves offer consistent comfort and durability to workers across a wide range of industries. Fully textured with a 4 mil thickness helps wearers securely grip tools and materials.

  • Soft and stretchy nitrile material
  • Durable and puncture resistant  
  • Fully textured surface for enhanced gripping in wet or dry conditions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319
AQL 1.5
Color Blue
Disposable Single-use
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Large
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Model N194
Tensile Strength 20.5 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.