missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heat-Shrink Bands for Nalgene™ PETG Media Bottles

Product Code. 10521465
Click to view available options
Description:
Heat-shrink band for 125-1000mL PETG Square Media Bottle
Heat-shrink band for 2000mL PETG Square Media Bottle
Heat-shrink band for 30mL PETG Square Media Bottle
Heat-shrink band for 60mL PETG Square Media Bottle
For Use With (Equipment):
125 to 1000 mL PETG Square Media Bottle
2000 mL PETG Square Media Bottle
30 mL PETG Square Media Bottle
60 mL PETG Square Media Bottle
This item is not returnable. View return policy
This item is not returnable. View return policy

Ensure the integrity of bottle contents with these tamper-resistant seals. Heat-shrink bands are gamma stable and include a perforated tear strip feature for easy removal.

Ensure the integrity of bottle contents with Thermo Scientific™ Heat-Shrink Bands for Thermo Scientific™ Nalgene™ PETG Media Bottles. Simply apply the recommended application torque for Thermo Scientific Nalgene closures and slide the heat-shrink band over the closure and bottle neck. Heat the band to shrink and secure contents with a tamper-resistant seal.

  • Gamma stable bands include a perforated ”tear strip” feature for easy removal.
  • Bands available are in four sizes to mate with Nalgene PETG Square Media Bottles.
  • Bands are packed 1,000 per case (two zipper bags of 500 each).
TRUSTED_SUSTAINABILITY

Specifications

Description Heat-shrink band for 2000mL PETG Square Media Bottle
Material PETG
No. per Case 1000
No. per Pack 1000
Torque 38-53 in.-lb
Torque Wrench Fittings 2195-1153
Product Type Heat-shrink Band
For Use With (Equipment) 2000 mL PETG Square Media Bottle
Closure Size 53B
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'