missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Wide Mouth Disposal Keg Container
Click to view available options
Capacity (Metric):
3.6 L
6 L
26 L
34 L
Description
- Made of HDPE
- Temperature resistant from -20 °C to +80 °C
- UN transport approval for solids 1H2/X
Specifications
Specifications
Capacity | 34 L |
Capacity (Metric) | 34 L |
Description | Wide mouth container |
Material | HDPE |
Height (Metric) | 449 mm |
Diameter (Metric) | 338 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction