missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HDPE, Cylinder Tank
Capacity Metric: 60 L
Brand: Gilac™ G153221
This item is not returnable.
View return policy
Specifications
60 L | |
Drain plug | |
HDPE | |
Square |
615 mm | |
355 mm | |
Carboy with Handle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction