missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE Containers with Screw Caps

Product Code. 10470163
90 mL
Click to view available options
Capacity (Metric):
5 mL
10 mL
30 mL
90 mL
180 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed to allow small qualtities of samples to be taken out without interfering with the internal shoulders of the container. Kartell™ HDPE Containers with Screw Caps excellent chemical resistance make it ideal for storing mercury.

  • Ideal for storing mercury
  • Leakproof
  • Sturdy
  • Heavy walled
  • Suitable for foodstuff

Specifications

Capacity (Metric) 90 mL
Diameter (Metric) Inner 50 mm
For Use With (Application) Foodstuff, Storing Mercury
Includes Screw Cap
Material LDPE
Quantity 10/Pk.
Thickness (Metric) 2.2 mm
Weight (Metric) 44 g
Closure Color White
Shape Round
Height (Metric) 63.4 mm
Product Type Sample Container
Closure Material HDPE
Diameter (Metric) 54.5 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ HDPE Containers with Screw Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.