missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Wide-mouth Square HDPE Bottles
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
1500 mL
2500 mL
4000 mL
Thread Size (Metric):
GL 32
GL 45
GL 54
GL 80
Dimensions (L x W x H):
45 x 45 x 101mm
60 x 60 x 127mm
75 x 75 x 161mm
85 x 85 210mm
111 x 111 x 209mm
122 x 122 x 258mm
142 x 142 x 294mm
Description
- Manufactured from translucent HDPE.
- Tamper-proof polypropylene closure includes sealing cone with press-off retaining ring.
- Rectangular shape saves space on tight counters, benches, and cabinets.
- Ideal for use as a storage container.
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Translucent |
Dimensions (L x W x H) | 60 x 60 x 127mm |
Includes | Press-off retaining ring |
Material | HDPE |
Length (Metric) | 60mm |
Width (Metric) | 60mm |
Thread Size (Metric) | GL 45 |
Closure Color | Blue |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction