missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HBR 4 Control LR Heating Bath
Cylindrical heating bath with an integrated magnetic stirrer to circulate tempering fluid.
5121.00 €
Specifications
Controller Type | Stepless Heat Control |
---|---|
Description | RS 232 interface, external temperature sensor |
Capacity (Metric) | 4 L |
Display | LCD |
Description
- Cylindrical bath shape
- Heating elements integrated into the bath base
- Heat transfer media can be low-viscous oil (50 mPas) or water (H2O)
- Heat output: 1000 W
- Two carry handles
- Infinitely variable safety temperature limiter according to DIN 12877
- Double-jacketed mantle protects against burns
- Digital display for target, actual and safety temperatures, and speed
- Integrated magnetic stirrer drive to circulate the tempering fluid, allowing for better heat distribution in the bath
Specifications
Stepless Heat Control | |
RS 232 interface, external temperature sensor | |
4 L | |
LCD |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title