missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Emerald™ Hand Held Jewelry Scales
Designed for quick reference in jewelry stores and production. Ohaus™ Emerald™ Hand Held Jewelry Scales meet the highest quality performance standards, the Emerald scales are extremely simple to operate and garner accurate results.
Brand: Ohaus™ 71148074
This item is not returnable.
View return policy
Description
- Backlit liquid crystal display (LCD)
- 2 AAA batteries (included)
- ABS housing and pan, protective snap-on cover
- Software overload/underload protection, external push-button calibration
Specifications
CE, EN61326:1997 A1:1998, ISO 9001 | |
Backlit LCD | |
Gram, ounce, troy ounce, pennyweight | |
±0.2 g | |
JE500 | |
18°C to 25°C | |
12 Months | |
83 mm | |
20 mm | |
0.16 kg |
500 g | |
0.1 g | |
In a jewelry shop, In jewelry production | |
ABS Housing | |
3 sec. | |
Jewelry Scales | |
13.6 cm | |
76 mm | |
8.3 cm |