missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gastight™ Waters WISP Autosampler Syringes
Designed for use with Waters WISP HPLC autosamplers
199.00 € - 202.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Outer | 7.75 mm |
Product Type | Gastight Syringe |
Max. Temperature (English) | 239°F |
Product Code | Brand | Model | Volume (Metric) | Max. Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Volume (Metric) | Max. Pressure | Price | Quantity & Availability | |||
13247589
|
Hamilton™
80024 |
1725C | 250 μL | 500 psi |
202.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11520222
|
Hamilton™
80020 |
1702C | 25 μL | 1000 psi |
199.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Tight fit plunger tip wipes the syringe barrel interior free of sample. This feature is useful with heterogeneous samples as it reduces chances that a deposit will occur and cause plunger to freeze.
- For dispensing both liquids and gases
- Precision-machined PTFE plunger tip creates leak-free seal; with the tight fit, the tip essentially wipes the interior of the syringe barrel free of sample
- Have Cheminert (CX) termination and are designed to fit directly into the instrumentation removing the need for a needle
Specifications
Autoclavable | |
7.75 mm | |
239°F | |
50°F | |
Ea. |
0.305 in. | |
Gastight Syringe | |
115°C | |
10°C | |
Waters WISP HPLC Autosamplers |