missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Grip Seal Bags
Provides storage for large number of samples
29.55 € - 62.05 €
Specifications
Product Type | Sample Bag |
---|---|
Content And Storage | Room Temperature |
Autoclavable | Not Autoclavable |
Closure Type | Grip Seal |
Color | Transparent |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15762175
|
Microspec™
W1 |
2 x 9 in. |
29.55 €
Pack of 1000 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15772175
|
Microspec™
W2 |
3 x 7.5 in. |
39.85 €
Pack of 1000 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
15782175
|
Microspec™
W3 |
6 x 9 in. |
56.15 €
Pack of 1000 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
15792175
|
Microspec™
W4 |
7.5 x 7.5 in. |
62.05 €
Pack of 1000 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
Description
- Cost effective sampling
- Sample storage of large numbers of samples
Specifications
Sample Bag | |
Not Autoclavable | |
Transparent | |
Sampling | |
Non-sterile | |
Polyethylene | |
1000 | |
1000 |
Room Temperature | |
Grip Seal | |
Single-use | |
Polyethylene | |
50 μm | |
1000 | |
Box |