missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Comfort G26G Nitrile Immersion Gloves
Excellent resistance to many solvents and oil based chemicals. Flexible and comfortable for an excellent dexterity. Superior raised grip pattern for safety handling.
82.60 € - 87.93 €
Specifications
Back Material | Nitrile |
---|---|
Cuff Material | Nitrile |
Product Type | Immersion Gloves |
Glove Cuff Color | Green |
Glove Cuff Style | Gauntlet |
Description
- Very good abrasion resistance.
- Allows contact up to 100°C.
- Superior raised grip pattern for safety handlings.
- Open cuff with textile edge binding allows ventilation to keep hand cool.
Specifications
Nitrile | |
Immersion Gloves | |
Gauntlet | |
COMFORT G26G | |
Excellent resistance to many solvents and oil based chemicals |
Nitrile | |
Green | |
Cotton | |
12 Pairs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title