missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Creped Surface Filter Discs Qualitative Filter Papers, Grade 5 H/N
Used for routine analyses like clarification and determination of substances
11.10 € - 41.70 €
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 3μm/sec. |
For Use With (Application) | Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper |
Grade | 5 H/N |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
11751345
|
Sartorius™
FT-3-423-125 |
125 mm |
15.00 €
Pack of 100 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
10206091
|
Sartorius™
FT-3-423-150 |
150 mm |
19.50 €
Pack of 100 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
10728392
|
Sartorius™
FT-3-423-185 |
185 mm |
26.90 €
Pack of 100 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
10534761
|
Sartorius™
FT-3-423-240 |
240 mm |
41.70 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10496171
|
Sartorius™
FT-3-423-090 |
90 mm |
11.10 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N < 0.1%)
- Wet-strengthened
Specifications
Disc | |
3μm/sec. | |
5 H/N | |
0.28 mm |
Cotton Linters, Refined Pulp | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
100 Pack | |
Qualitative Filter Paper |