missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 115 Cellulose Very Slowly Filtering Qualitative Filter Paper
Fisherbrand™ Grade 115 Cellulose Very Slowly Filtering Qualitative Filter Paper are made of cellulose fibers.
Brand: Fisherbrand™ 0115P00021
This item is not returnable.
View return policy
Description
- Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
- Ash content for these grades is approximatively 0.06 %
Specifications
Ash Content: 0.06% | |
Cellulose | |
2 to 3 μm | |
115 | |
0.14 mm | |
70 mm |
Folded Disc | |
2 to 3 μm | |
For extremely difficult filtration, Barium Sulphate, Metastannic Acid, Cuprous Oxide | |
100/Pk. | |
70 mm |