missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated 1L Bottles
Click to view available options
Closure Type:
Double
Single
Wad
Certifications/Compliance:
CE, IVD, EC N°1935/2004
CE, IVD, EC N°1935/2004, ISO 11137
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Material:
HDPE
LDPE
Closure Color:
Blue
Red
White
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Available either sterile or aseptic
Specifications
Specifications
Capacity (Metric) | 1 L |
Color | Natural |
Description | Square |
Diameter (Metric) Inner Neck | 58 mm |
Includes | Blue HDPE double closure screw cap and natural seal |
Material | HDPE |
Length (Metric) | 95mm |
No. per Pack | 90/Carton |
Sterility | Non-sterile |
Width (Metric) | 76mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'