missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Graduated 2 L Bottles

Product Code. 11706565
Click to view available options
Closure Type:
Double
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap
Closure Color:
Blue
Red
White
Certifications/Compliance:
CE, IVD, EC N°1935/2004
EC N°1935/2004
EC N°1935/2004, ISO 11137
Includes:
58 mm Blue Cap, Assembled
58 mm Red Cap with Seal, Assembled
58 mm Red Cap with Wad, Assembled
58 mm Red Cap, Assembled
58 mm Red Tamper-evident Cap with Wad, Non-assembled
Double HDPE screw cap, seal and white label
Double blue HDPE screw cap and natural seal
Double red HDPE screw cap and natural seal
Double white HDPE screw cap and natural seal
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 2L Bottles come with either a single or double closure, or screw cap with wad.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Available either sterile or aseptic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 L
Color Natural
Description Square
Diameter (Metric) Inner Neck 58 mm
Includes Double HDPE screw cap, seal and white label
Material HDPE
Length (Metric) 109mm
No. per Pack 50/Carton
Sterility Non-sterile
Width (Metric) 96mm
Closure Color Red
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Disposable Single-use
Graduated Yes
Height (Metric) 230 mm
Closure Material HDPE
Closure Type Double
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'