missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated 2 L Bottles
Click to view available options
Closure Type:
Double
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap
Closure Color:
Blue
Red
White
Certifications/Compliance:
CE, IVD, EC N°1935/2004
EC N°1935/2004
EC N°1935/2004, ISO 11137
Includes:
58 mm Blue Cap, Assembled
58 mm Red Cap with Seal, Assembled
58 mm Red Cap with Wad, Assembled
58 mm Red Cap, Assembled
58 mm Red Tamper-evident Cap with Wad, Non-assembled
Double HDPE screw cap, seal and white label
Double blue HDPE screw cap and natural seal
Double red HDPE screw cap and natural seal
Double white HDPE screw cap and natural seal
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Available either sterile or aseptic
Specifications
Specifications
Capacity (Metric) | 2 L |
Color | Natural |
Description | Square |
Diameter (Metric) Inner Neck | 58 mm |
Includes | Double blue HDPE screw cap and natural seal |
Material | HDPE |
Length (Metric) | 109mm |
No. per Pack | 50/Carton |
Sterility | Non-sterile |
Width (Metric) | 96mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'