missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Gore™ STA-PURE™ PFL-Series L/S™ Pump Tubing

High-performance pump tubing for challenging applications

Brand:  Masterflex™ 96242-18

 View more versions of this product

Product Code. 15929076

  • 1245.00 € / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Chemical and pharmaceutical applications
  • Enhanced chemical resistance, including aggressive organic solvents, spallation-free, low gas permeability, opaque white
  • Ideal choice for high purity or long-running, critical pharmaceutical and biopharmaceutical processing applications.
  • The patented composite (perfluoroelastomer) and ePTFE (polytetrafluoroethylene), results in a tube that offers high flex durability for greater resistance to rupture—even at applications up to 60 psi.
  • Long-term pump testing proves that Gore™ STA-PURE™ PFL-Series Pump Tubing lasts hundreds of hours with consistent and repeatable flow rates resulting in one saving time and reducing maintenance by having fewer tubing changes.
  • If one is looking for a flow stable / process stable tubing that withstands CIP (clean-in-place) or SIP (steam-in-place) cleaning—look no further than this tubing!
  • Recommended for use in L/S™ and I/P™ standard and Easy-Load™ pump heads, and L/S™Easy-Load™ II pump heads.
Specifications

Specifications

European Pharmacopoeia; USP; Prop 65 NA (no Prop 65 chemicals)
Autoclavable
STA-PURE Series PFL
0.35 m
-40°C
2300 mL/min
Autoclave, SIP
510 mm Hg
Pump Tubing
7.9 mm
1 ft.
L/S Pump Series
18
3/8 in.
60 psi, 4.1 bar
150°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.