missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ GMP Pallet Knife
These stainless steel GMP pallet knives are ideal for a wide range of applications, including cleaning, scraping and mixing. Made from medical grade 420 stainless steel, they are crevice-free and have a polished finish for easy cleaning after use.
93.50 € - 212.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Shape | Curved |
Sterility | Non-sterile |
Disposable | Reusable |
Product Type | Pallet Knife |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17982082
|
Sampling Systems™
A123-100 |
190 mm |
93.50 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17972122
|
Sampling Systems™
A123-150 |
240 mm |
117.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17922092
|
Sampling Systems™
A123-200 |
325 mm |
161.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17962122
|
Sampling Systems™
A123-250 |
380 mm |
176.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17912092
|
Sampling Systems™
A123-300 |
440 mm |
188.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17942092
|
Sampling Systems™
A123-350 |
490 mm |
212.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Strong and flexible
- Range of different lengths
Specifications
Autoclavable | |
Non-sterile | |
Pallet Knife |
Curved | |
Reusable | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title