missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Vials with Plastic Snap-Cap
With a minimum order quantity of 1 box.
127.00 € - 191.00 €
Specifications
Closure Color | Natural |
---|---|
Description | Rolled rim |
Diameter (Metric) Inner | Approx. 30 mm |
Material | Glass |
Closure Material | Plastic |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10509398
|
Karl Hecht™
42785016 |
∼25 mL |
127.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15941801
|
Karl Hecht™
42785028 |
∼50 mL |
191.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Flat bottom
- With rolled rim
- Available in a range of capacities
Specifications
Natural | |
Approx. 30 mm | |
Plastic | |
200/Pk. |
Rolled rim | |
Glass | |
Snap Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title