missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Glass Staining Jars
Excellent for staining cells and tissues on microscope slides. Rogo Sampaic™ Glass Staining Jars are manufactured from clear soda lime glass with a stainless steel rack.
Specifications
Material | Glass |
---|---|
Dimensions (L x W) | 105 x 85 mm |
Length (Metric) | 105 mm |
Width (Metric) | 85 mm |
Depth (Metric) | 75 mm |
Description
- With lid
- With removable rack
- Capacity of 8 to 20 slides, depending on size
Specifications
Glass | |
105 mm | |
75 mm |
105 x 85 mm | |
85 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title