missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MG 550-HA
Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.
Brand: Sartorius Stedim Biotech™ FT-3-01147-024
This item is not returnable.
View return policy
Description
- Binder-free
- Suitable for the following:
- Analysis of suspended solids in wastewater according to 2540D due to its temperature resistance up to 550°C
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifications
65 g/m2 | |
Disc | |
1.5 μm | |
400 mL/min. | |
Hydrophilic | |
0.27 mm |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MG 550-HA | |
100/Pk. | |
24 mm |