missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Coverslips for Haemacytometer
Cover glasses for Haemacytometer with smooth surface grinding, without CE mark.
22.24 € - 24.07 €
Specifications
Product Type | Hemacytometer Coverslip |
---|---|
Material | Glass |
Thickness (Metric) | 0.4 mm |
For Use With (Equipment) | Haemocytometer |
Product Code | Brand | Dimensions (L x W) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Product Type | Price | Quantity & Availability | ||||
10099780
|
Hirschmann™
8000124 |
20 x 26 mm | Hemacytometer Coverslip | ||||||
10161671
|
Hirschmann™
8000125 |
22 x 22 mm | Hemacytometer Coverslip | ||||||
10623392
|
Hirschmann™
8000126 |
24 x 24 mm | Hemacytometer Coverslip | ||||||
Description
- Surface ground and polished surface
- LOT number on the packaging
- Labelled with: usable until, CE pursuant to IVD 98/79 EC According to the German Calibration Regulation (Eichordnung), only officially calibrated haemocytometer glass covers may be placed on the market and used in the FRG
Specifications
Hemacytometer Coverslip | |
Glass | |
0.4 mm | |
Haemocytometer |