missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Special Optical Glass 100-OS Macro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Special Optical Glass 100-OS Macro Cell Cuvettes are manufactured from SCHOTT™ type UK 5 glass, which is made from exceptionally pure raw materials, which gives an improved transmission in the near ultraviolet range.
175.00 € - 265.00 €
Specifications
Type | Macro Cell |
---|---|
Width (Metric) Interior | 9.5mm |
Quantity | 2 Pack |
For Use With (Equipment) | Spectro photo meter |
Width (Metric) | 12.5 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11767263
|
Hellma™
100-40-20 |
14 mL | |||||||
11771804
|
Hellma™
100-50-20 |
17.5 mL | |||||||
10475041
|
Hellma™
100-50-20 |
17.5 mL |
175.00 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
- Transmission of more than 80% over a spectral range of between 320 to 2500nm
- For photometry and colorimetry measurements
Specifications
Macro Cell | |
2 Pack | |
12.5 mm |
9.5mm | |
Spectro photo meter | |
Spectroscopy |