missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GL14 screw cap for Pyrex™ GL 45 media-lab bottle
Facilitate the transfer of liquids within a closed and sterile connection system. The GL14 screw cap for Pyrex™ GL45 media-lab bottle is part of a Pyrex™ connection system perfect for chemistry or biotechnology laboratories.
11.70 € - 13.40 €
Specifications
Product Type | GL14 Screw Cap |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With (Application) | Ideal for chemistry and biotechnology laboratories |
Thread Size | 14 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15113937
|
Pyrex
4538/02 |
Tubing outlet |
13.40 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15123937
|
Pyrex
4538/04 |
Red PTFE coated insert |
11.70 €
Pack of 2 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
- Connection system screwcaps for Pyrex™ GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
- Begin by choosing a two or three port connection system screwcap, add tubing adapters and inserts to attach tubing
- Four different tubing diameters can be accommodated (OD 1.6mm, 3.0mm, 3.2mm and 6.0mm)
- The additional pressure compensation set that includes a membrane filter with 0.2μ m sized pores permits sterile pressure equalisation
- Unused ports can be sealed with a blanking cap (15123937)
- Components are fully interchangeable and compatible with both two and three port screwcaps
- Screw caps and components are temperature resistance to 140°C
- Autoclavable and dishwasher safe
Specifications
GL14 Screw Cap | |
Polypropylene | |
14 mm |
Autoclavable | |
Ideal for chemistry and biotechnology laboratories |