missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Diamond™ Tips Blister Refill
Individually wrapped racks of tips that are convenient, clean and eco-friendly
50.00 € - 58.65 €
Specifications
Volume (Metric) | 20 to 300 μL |
---|---|
Color | Clear |
Model | D300; Standard |
Length (Metric) | 5.1cm |
For Use With (Equipment) | Pipetmax |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
15374775
|
Gilson™
F172400 |
Non-sterile |
50.00 €
Pack of 960 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
15384775
|
Gilson™
F172401 |
Sterile |
58.65 €
Pack of 960 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
- Color-coded racks to indicate tip models and PIPETMAN model compatibility
- Available as autoclavable or gamma-ray sterilized
- Fit with PIPETMAX (special tips validated for use with 384 well plates)
- 10 individually wrapped racks of 96 tips
- Ready to use
Specifications
20 to 300 μL | |
D300; Standard | |
Pipetmax | |
Polypropylene |
Clear | |
5.1cm | |
Pipetman Diamond |