missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Collagenase, Type I, powder
Cleaves bond between neutral amino acid (X) and glycine in sequence Pro-X-Gly-Pro, which is found with high frequency in collagen
179.00 € - 269.00 €
Specifications
Content And Storage | Storage conditions: 2°C to 8°C. Protect from light. Shipping conditions: Room temperature Shelf life: 24 months from date of manufacture |
---|---|
Form | Lyophilized |
Product Type | Collagenase |
Sterility | Non-sterile |
Shipping Condition | Room Temperature |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11500536
|
Gibco™
17018029 |
500 mg |
179.00 €
500mg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10114532
|
Gibco™
17100017 |
1 g |
269.00 €
1g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Collagenase is a protease that cleaves the bond between a neutral amino acid (X) and glycine in the sequence Pro-X-Gly-Pro, which is found with high frequency in collagen
- It is unique among proteases in its ability to degrade the triple-helical native collagen fibrils commonly found in connective tissues such as skin, tendon, blood vessels, and bone
- Collagenase disaggregation is suitable for the culture of human tumors, mouse kidney, human adult and fetal brain, and many other tissues including epithelium
- Collagenase is relatively gentle, dissociates well at physiological temperature and pH, and requires no mechanical agitation or special equipment
- Gibco™ Collagenase Type I is isolated from Clostridium histolyticum and packaged as a lyophilized, non-sterile powder for research use in cell or tissue dissociation, and organ perfusions
- Compared to other collagenase preparations, Gibco™ Collagenase Type I has average levels of collagenase, caseinase, clostripain, and tryptic activities, and is well-suited for the digestion of fat, adrenal, and liver cells or tissues
- Gibco™ Collagenase Type I activity is guaranteed to be greater than 125 units/mg
- Store at 2°C to 8°C, protected from light
Order Info
Shipping Condition: Room Temperature
Specifications
Storage conditions: 2°C to 8°C. Protect from light. Shipping conditions: Room temperature Shelf life: 24 months from date of manufacture |
|
Collagenase | |
Room Temperature |
Lyophilized | |
Non-sterile |
Safety and Handling
missing translation for 'shelfLife' : 24 Months
For Research Use Only. Not for use in diagnostic procedures.