missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Galvanized Steel Support Rod for Stand Base
Support your M10 laboratory stand bases with Usbeck Laborgeraete™ Galvanized Steel Support Rod for Stand Base. The rod has an internal diameter of 12mm.
7.15 € - 9.85 €
Specifications
Material | Galvanized Steel |
---|---|
Diameter (Metric) Inner | 12 mm |
Product Type | Support Rod |
For Use With (Equipment) | M10 stand base |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10211831
|
Usbeck Laborgeraete™
2102 |
600 mm |
7.90 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10232911
|
Usbeck Laborgeraete™
2103 |
750 mm |
9.85 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10638752
|
Usbeck Laborgeraete™
2101 |
550 mm |
7.15 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Steel, zinc plated
- Threaded M 10
- Ø 12 mm
Specifications
Galvanized Steel | |
Support Rod | |
1 Ea. |
12 mm | |
M10 stand base |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title