missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Galaxy™ 48 R CO2 Incubator with High Temperature Disinfection, 48 L, Stainless Steel
CO2 Sensor: IR Sensor; Temperature Range: Ambient +4°C to 50°C
Brand: Eppendorf™ CO48310002
This item is not returnable.
View return policy
Description
- Small footprint: can be used in smaller laboratories.
- Large backlit display with on screen help menu.
- Control and data logging of temperature, CO2 , door openings, and alarms.
- Fanless design offers more usable space.
- Six-sided direct heating system provides a uniform incubated environment.
- Deep-drawn, easy-to-clean stainless steel chamber without seams or welds.
- Low gas consumption.
- Integrated alarm relay.
- Available options based on model number:
- O2 gas control.
- Humidity package.
- High temperature disinfection (4 hour at 120°C).
- O2 control (e.g., for hypoxic studies).
- 2-split inner glass door.
Specifications
UK Power Supply, High Temperature Disinfection | |
Stainless Steel | |
None | |
2-Split Inner Door |
48 L | |
IR Sensor | |
CO2 Incubator | |
230 V |