missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Four-sided Bucket
Bucket for transporting bulky goods. Saves space, sturdy, easy to carry, available with lid.
Brand: Buerkle™ 2350-0140
34.96 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PE, transparent
- Graduation 500 ml, up to 12 l
- With sturdy handle made of PE
- Contents right to the top 14 l
Specifications
Yes | |
Polyethylene | |
280 mm | |
Four-sided |
Transparent | |
290 mm | |
1 Ea. | |
280 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction