Learn More
Thermo Scientific™ LN2 Transfer Hose
Provide the convenience, reassurance, and reliability required in the event of a power or mechanical failure with this LN2 transfer hose.
409.04 €
Specifications
Type | LN2 Transfer Hose |
---|---|
Temperature Range | -150°C to +1°C |
For Use With (Equipment) | LN2 Supply Tank |
Defrost | Automatic |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
10603765
|
Thermo Scientific™
4000400 |
LN2 Transfer Hose (4 ft.) |
409.04 €
Each |
In Stock
Log in to see stock. |
||||||
Description
Provide the convenience, reassurance and reliability required in the event of a power or mechanical failure with Thermo Scientific™ Forma™ LN2 Transfer Hose. A must for critical storage applications, this system is for use with Forma ultra-low temperature freezers.
Features:- System is adjustable in 1°C increments to -150°C.
- Digital display constantly indicates actual cabinet temperature.
- Indicator lights when system is activated.
- Liquid flow is shut off automatically when freezer door or lid is opened.
- System is powered by rechargeable battery; low-battery light indicates when battery requires charging.
- Additional indicator light illuminates when cylinder is empty.
Ordering Information:
- Some models require freestanding system; others accept built-in systems.
- Specify freezer model and voltage when ordering.
Includes:
All necessary hardware except LN2 cylinder (must be ordered separately)
Specifications
LN2 Transfer Hose | |
-150°C to +1°C | |
LN2 Supply Tank | |
Automatic |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.