Learn More
Thermo Scientific™ Forma™ Blood Bank Refrigerators
Simplify operations with Thermo Scientific™ Forma™ Blood Bank Refrigerators, which meet strict requirements for storage of whole blood and blood components.
Specifications
Type | Blood Bank Refrigerator |
---|---|
Temperature Range | 1°C to 4°C |
Refrigerant | CFC-free |
No. of Doors | 1 |
Drawers | Stainless Steel (Drawer) |
Description
Simplify operations and improve accuracy with Thermo Scientific™ Forma™ Blood Bank Refrigerators. These refrigerators meet strict requirements for storage of whole blood and blood components and feature microprocessor control, simplified push-button alarm test functions and reliable, field-proven refrigeration systems.
Microprocessor Control:
- Adjustable temperature control from 1° to 8°C, factory pre-set at 4°C
- Icon-based controls and displays include graphic references for universal operation
- Setpoint security with key-operated, triple-position master switch controls power to all systems for added safety
- Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
- Alarm setpoints pre-set to warn of temperature deviation at +5.5°C overtemperature and +1.5°C undertemperature
- Advanced defrost sensor manages defrost cycle, minimizing frost build-up to maintain refrigeration coil efficiency
- Enlarged digital display with resolution to within 0.1°C
- Alarm-silence, ringback and automatic reset functions
- Pushbutton alarm test verifies sensor continuity
- Battery backup function during power failure
- Extra-long alarm probe lead allows manual testing and verification
- Remote alarm contacts
Refrigeration System:
- Heavy-duty, industrial-grade, hermetically sealed compressors
- Automatic defrost for optimum cooling capacity
- Automatic condensate removal; no drain lines required
Construction:
- Built-in 15.2cm, seven-day circular chart temperature recorder (freestanding recorder on FRBB404)
- Full-extension adjustable stainless-steel drawers
- Dual-pane glass viewing door(s), insulated to prevent condensation (optional on FRBB404)
- High-density CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations, minimizes operating costs
- Positive, forced-air circulation to maintain temperature uniformity at all drawer levels
- Directional air flow assures quick recovery after door openings
- Interior cabinet lights with door activated ON/OFF switch, plus independent switch on control panel (except on 133L models)
- Self-closing doors close against closed-cell peripheral gasket
- Door-locking provision
- 2.5cm access port on FRBB404
- Adjustable leveling feet (optional casters available)
- Smooth, scratch-resistant painted interior and exterior surfaces for easy cleaning
Optional accessories include:
- Voltage safeguard, freestanding
- 2 in. (5cm) diameter access port with cover (standard 1 in. [2.5cm] port for FRBB404)
- Stainless-steel interior and exterior surfaces
- 2 in. (5cm) casters
- Additional drawers, stainless steel drawer dividers
- Heated glass doors and door-swing variations available on most models
- Finished countertop for FRBB404
- Warranty varies by country, please contact us for details
Specifications
Blood Bank Refrigerator | |
CFC-free | |
Stainless Steel (Drawer) | |
Painted | |
LED | |
Microprocessor | |
Alarm, Recorder | |
Heavy-Duty, Industrial-Grade, Hermetically Sealed |
1°C to 4°C | |
1 | |
Smooth, Scratch-resistant Paint | |
CFC-free | |
Defrost | |
Automatic | |
7 Days |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.