Learn More
Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers
Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers.
16990.00 € - 20610.00 €
Specifications
Temperature Range | -50°C to -86°C |
---|---|
Inner Doors | 4 |
Cabinet Material | Cold-rolled Steel |
Insulation | Polyurethane Foam |
Shelves | 3 |
Product Code | Brand | Holds | Capacity (English) | Electrical Requirements | No. of Doors | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Capacity (English) | Electrical Requirements | No. of Doors | Price | Quantity & Availability | ||
10123102
|
Thermo Scientific™
991 |
Boxes (216) | 13 cu. ft. | 230 V 50 Hz | 2 | N/A | |||
10317042
|
Thermo Scientific™
994 |
Boxes (288) | 17.3 cu. ft. | 230 V 50 Hz | 2 | N/A | |||
10737554
|
Thermo Scientific™
995 |
Boxes (360) | 23 cu. ft. | 230 V 50 Hz | 2 | N/A | |||
Description
Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.
Key Features- Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
- Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
- Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
- 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
- Triple-point door gasket, provides longer holding time in the event of a door opening
- Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
- 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
- Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Painted Galvaneel interior (stainless steel option available)
- Water-cooled condenser option available
Specifications
-50°C to -86°C | |
Cold-rolled Steel | |
3 | |
68 kg | |
Push Button LED | |
Optional | |
KeyLock, Padlock Standard | |
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
Buck/Boost |
4 | |
Polyurethane Foam | |
150 lb. | |
Upright | |
Warranty varies by country, please contact us for details | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Not Available | |
Not Available | |
Smart-Vue Compatible | |
Buck/Boost |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.