Learn More
Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers
Provide uncompromised sample protection for -10° to -40°C applications with these ultra-low temperature freezers, designed for daily sample protection and dependability.
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -10°C to -40°C |
Door Style | Inner (4) |
No. of Doors | 1 |
Inner Doors | 4 |
Description
Provide uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.
Key Features:
- Easy to reach and read controls and displays, featuring a centralized, knee-level information center that includes a microprocessor control and monitoring system
- State-of-the-art refrigeration system for improved temperature control and increased reserve BTUH capacity, resulting in a more stable temperature sample
- Low voltage surge protection and buck/boost
- Easy to remove, washable filter to protect the condenser from dust, minimizing the possibility of reduced refrigeration performance or increased risk to samples
- Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Built-in chart recorder available at knee level on Forma 7000 -40°C models
- Water-cooled condenser option available
Construction:
- Triple-point door gasket provides longer holding time in the event of a door opening
- Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
- 1 in. (25mm) access port allows the use of inexpedient probes or instrumentation
- Four inner doors reduce cold air loss and improve temperature recovery after door closings
- 5 in. (127mm) foamed-in-place polyurethane insulation reduces power consumption and maintains temperature setpoint
- Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
Inner (4) | |
4 | |
Polyurethane Foam | |
3 | |
68 kg | |
Upright | |
Fin and Tube, Forced-Air Cooled | |
Manual | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Not Available | |
Not Available | |
Smart-Vue Compatible | |
Buck/Boost | |
Hermetic |
-10°C to -40°C | |
1 | |
Cold-rolled Steel | |
Painted Galvaneel - Standard, Stainless-steel - Optional | |
150 lb. | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Warranty varies by country, please contact us for details | |
Optional | |
KeyLock, Padlock Standard | |
dry contacts - standard, PT100 probe Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
967 W | |
Buck/Boost | |
R404A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.