missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Fluted Interior PP Funnels
External flutings allow air to escape during filtration.
8.05 € - 76.90 €
Specifications
Material | Polypropylene |
---|---|
Angle | 60° |
Color | Translucent |
For Use With (Application) | Rapid filtration |
Product Type | Funnel |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
10528331
|
BRAND™
148235 |
100mm |
8.05 €
Each |
In Stock
Log in to see stock. |
|||||
10190321
|
BRAND™
148245 |
180mm |
20.10 €
Each |
In Stock
Log in to see stock. |
|||||
10180131
|
BRAND™
148215 |
45mm |
76.90 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from polypropylene for good chemical resistance
- For rapid filtration
- Angled at 60°
Specifications
Polypropylene | |
Translucent | |
Funnel |
60° | |
Rapid filtration |