missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Flex System Clamp

OHAUS™ Flex System Clamp is designed to securely grip and position a variety of laboratory glassware.

236.00 € - 369.00 €

Specifications

Type Flex System Clamp
Material Nickel-plated
Diameter (Metric) 13 mm
View More Specs

Products 6
Product Code Brand Description Length (Metric) Arm Price Quantity & Availability  
Product Code Brand Description Length (Metric) Arm Price Quantity & Availability  
15732429
View Documents Promotion Details
OHAUS™
30400011
Clamp, Specialty, Flex, CLS-FLEXSM 305 mm
308.00 €
Each
Estimated Shipment: 04-03-2025
to see stock.
Add to basket
 
15742429
View Documents Promotion Details
OHAUS™
30400012
Clamp, Specialty, Flex, CLS-FLEXBM 305 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15752429
View Documents Promotion Details
OHAUS™
30400013
Clamp, Specialty, Flex, CLS-FLEXLM 305 mm
236.00 €
Each
In Stock
to see stock.
Add to basket
 
15762429
View Documents Promotion Details
OHAUS™
30400014
Clamp, Specialty, Flex, CLS-FLEXSL 457 mm
369.00 €
Each
In Stock
to see stock.
Add to basket
 
15772429
View Documents Promotion Details
OHAUS™
30400015
Clamp, Specialty, Flex, CLS-FLEXBL 457 mm
318.00 €
Each
In Stock
to see stock.
Add to basket
 
15782429
View Documents Promotion Details
OHAUS™
30400016
Clamp, Specialty, Flex, CLS-FLEXLL 457 mm
282.00 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
  • Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
  • Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
Specifications

Specifications

Flex System Clamp
Nickel-plated
13 mm
Videos
SDS
Documents

Documents

Product Certifications