missing translation for 'onlineSavingsMsg'
Learn More

Manutan Flat basket sling, 5000kg capacity, red, 3m length

Brand:  Manutan A340257

Encompass_Preferred

Product Code. 12868619

This item is not returnable. View return policy

Description

Description

For use when reeving not required. Two-ply webbing and steel end fittings. Can be used in conjunction with spreader beams and lifting frames.

  • Vertical lift SWL: 5000kg
  • Red
  • Width: 125mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Manutan Flat basket sling, 5000kg capacity, red, 3m length

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.