missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Standard
Nonsterile
448.24 €
Specifications
Diameter (Metric) | 8 mm |
---|---|
Cap Style | Snap Cap |
Color | Natural |
Packaging | Bulk |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Material | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Material | Max. RCF | Price | Quantity & Availability | ||
15455714
|
Fisherbrand™
504-FIS |
0.25 mL | 35 mm | Polyethylene | 28,000 x g | N/A | |||
Description
Nonsterile
- Packed in bulk Color: Natural
Specifications
8 mm | |
Natural | |
Non-sterile |
Snap Cap | |
Bulk | |
Snap Cap |