Learn More
Fisherbrand™ Safety Coated Clear Boston Round Bottles without Cap
Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles without Cap are easier to grip and harder to break.
350.27 € - 620.25 €
Specifications
Color | Clear |
---|---|
Material | Safety-coated Glass, Plastic-coated Glass |
Mouth | Narrow |
Shape | Cylindrical |
Product Type | Safety-coated Boston Round Bottle |
Product Code | Brand | Capacity (Metric) | Closure Size | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Quantity | Price | Quantity & Availability | |||||
11543602
|
Fisherbrand™
02911860 |
240 mL | 24-400 mm | 108/Cs. | N/A | ||||||
11553602
|
Fisherbrand™
02911921 |
480 mL | 28-400 mm | 60/Cs. | N/A | ||||||
11563602
|
Fisherbrand™
02911922 |
960 mL | 33-400 mm | 30/Cs. | N/A | ||||||
Description
Safety Coated Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. These plastic-coated glass Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and minimal interference of glass. In the case that the glass does break, the plastisol coating will contains the contents in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Safety plastic-coated Boston Round bottles are ideal lab bottles for handling volatile substances.
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
Clear | |
Narrow | |
Safety-coated Boston Round Bottle |
Safety-coated Glass, Plastic-coated Glass | |
Cylindrical | |
Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.