missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Low-Form Griffin Beakers
Click to view available options
Capacity (Metric):
100 mL
Description
Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.
- Thick, heavy construction with beaded top
- Uniform wall thickness
- Durable, matte-finish marking area for use with an ordinary pencil
- Easy-to-read white graduated double scale on all sizes from 50 to 1000mL
Compliance
- Designed from ASTM™ Specification E 960, Type I requirements
Spezifikation
Spezifikation
Capacity (English) | 3.38 oz. |
Description | Beaker |
Diameter (English) Outer | 1.96 in. |
Diameter (Metric) Outer | 5 cm |
Capacity (Metric) | 100 mL |
Material | Borosilicate Glass |
For Use With (Application) | Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock |
Graduation Range | 20 to 80 mL |
Height (English) | 2.75 in. |
Height (Metric) | 7 cm |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'