missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated Polystyrene Beakers

Product Code. 11778549
Click to view available options
Capacity (Metric):
150 mL
250 mL
800 mL
1000 mL

Polystyrene Beakers make excellent sample containers

Economical throwaway beakers with four-way pour spout for flexibility

 

  • Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
  • Graduations in mL and oz., accurate to ±2%

 

Specifications

Accuracy ±2%
Diameter (English) Base 3.98 in.
Diameter (English)Top 5.1 in.
Diameter (Metric) Base 10.1 cm
Diameter (Metric)Top 12.9 cm
Capacity (Metric) 800 mL
Material Polystyrene
Height (English) 4.17 in.
Height (Metric) 10.59 cm
Includes Four Way Pour Spout
Temperature (English) Max. Operating 200°F
Temperature (Metric) Max. Operating 93°C
Type Beaker
Disposable Single-use
Graduated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.