missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated Polystyrene Beakers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
150 mL
250 mL
800 mL
1000 mL
Specifications
Specifications
Accuracy | ±2% |
Diameter (English) Base | 2.6 in. |
Diameter (English)Top | 3.62 in. |
Diameter (Metric) Base | 6.6 cm |
Diameter (Metric)Top | 9.1 cm |
Capacity (Metric) | 250 mL |
Material | Polystyrene |
Height (English) | 3.19 in. |
Height (Metric) | 8.1 cm |
Includes | Four Way Pour Spout |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Graduated Polystyrene Beakers >
Spot an opportunity for improvement?Share a Content Correction