missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Polypropylene Bouffant Cap
missing translation for 'orderingAttributeHoverText'
Size:
24 in.
Color:
Blue
Description
Single-use cap provides basic protection
- Disposable
- 14gsm polypropylene
- Dia.: 21 in. (53.3cm) or 24 in. (60.9cm)
- Latex-free
- Choice of Blue or White
Specifications
Specifications
Product Type | Bouffant |
Size | 24 in. |
Material | Polypropylene |
Color | Blue |
Disposable | Single-use |
Size (English) | 24 in. |
Size (Metric) | 60.9 cm |
For Use With (Application) | Laboratory Protection |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'