missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bulk-Packed HDPE 7mL Scintillation Vial
Wide mouth; Resists swelling
Brand: Fisherbrand™ 333720
This item is not returnable.
View return policy
Description
Wide mouth; Resists swelling
- With linerless white polyethylene closure and improved sealing membrane
- Resists swelling caused by solvent degradation
Order Info
One polybag of 2000 vials and one polybag of 2000 caps.

Specifications
White | |
Sterile | |
Resists swelling caused by solvent degradation | |
2000 | |
0.23 oz. | |
Polyethylene | |
54 mm | |
Scintillation Vial |
HDPE | |
7 mL | |
Wide | |
Bulk | |
7 mL | |
Screw Cap | |
2000 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Bulk-Packed HDPE 7mL Scintillation Vial > HDPE scintillation vial; Capacity: 7mL
Spot an opportunity for improvement?Share a Content Correction