missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vortex Mixer Accessories: Foam Insert Kit
For use with Fisherbrand vortex mixers.
27.35 € - 54.05 €
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
15776939
|
Fisherbrand™
80862991 |
Foam Insert Kit |
54.05 €
Each |
In Stock
Log in to see stock. |
|||||
15786949
|
Fisherbrand™
80863002 |
Blank Foam insert |
27.35 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
Description
Also compatible with other manufacturers' models; contact your Fisher Scientific Customer Service Representative for details.
Foam Insert Variety Pack
- Includes foam inserts for the following: 9 to 13mm tube holder, 14 to 19mm tube holder, 20 to 29mm
Specifications
Vortex mixer |