missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Controlled Heating Mantles

Features a durable, chemically resistant polypropylene outer housing. Fisher Scientific™ Polypropylene Controlled Heating Mantles minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

Specifications

Design Polypropylene housing
Voltage 115 V
Product Type Heating Mantle
Temperature (Metric) Ambient to 450°C
Temperature (English) 842°F
View More Specs

Description

Description

Designed with flexibility and ease of use in mind, the EM series Electromantle is a reliable workhorse for laboratory heating applications. All EM Electromantles have a built-in energy regulator with indicator lamps for power and heater operation. The also feature support rod clamps as an integral component and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

  • Use with round bottom flasks from 50mL to 5 liters
  • “Cool-to-touch” design
  • Maximum element temperature 450°C
  • Built-in energy regulator
  • Model EM5000/CE has 2 circuits for upper and lower level heating
  • Replaceable insulated heater cartridge
  • Indicator lamps for power and heater operation
  • Chemically resistant polypropylene outer casing
  • Grounded earth screen and double fuses for extra safety
  • Supplied with clamps for 1.3cm diameter support rods (support rods sold separately)

Specifications

Specifications

Polypropylene housing
Heating Mantle
842°F
115 V
Ambient to 450°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.